Shop All Bandages
Artzone
Toenail Clippers For Thick Ingrown Nails
Mfr # AZZR-004
Zoro # G8143468
Sold in multiples of 10 for $156.90
$156.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Moon/crescent shaped clipper with locking mechanism. Heavy Duty.
- Application Cutting/clipping stubborn or ingrown toenails.
- No FGL Data Toe Nail Clipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Material | Stainless Steel |
Item | Toenail Clippers for Thick Ingrown Nails |
Color | Orange |
Features | Moon/crescent shaped clipper with locking mechanism. Heavy Duty. |
Application | Cutting/clipping stubborn or ingrown toenails. |
No FGL Data | Toe Nail Clipper |
Description
Toenail Clippers For Thick Ingrown Nails
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ARIAL Universal Transmitter, 24V, Tan (14390)
- ILC Replacement for Halco F14t12cw replacement light bulb lamp (F14T12CW HALCO)
- MEDLINE Protection Plus Disposable Underpads, 23" x 36", Blue, PK25 (MSC281232)
- ZORO SELECT Disposable Thermometer, Oral, Metric, White (21-770)
- ARTZONE Toenail Clippers For Thick Ingrown Nails (AZZR-007)
- ARTZONE Toenail Clippers For Thick Ingrown Nails (AZZR-002)
- DYNAREX Adhesive Bandage, Tan, 3X1", PK2400 (3612)
- FIRST AID ONLY Adhesive Bandage, Fabric, 3/4 in W, 100/Box (H119)
- DEALMED Abd Combine Pads 5" X 9", Sterile, 20/Bx, 20/Cs, 400PK (783501)
- OASIS Food Service Adhesive Bandages, 1in x 3in, Blue, Fabric, 100 Per Box (BA1-BLUE)
- MEDIQUE Light Weight Adhesive Bandages, 1x3", PK50 (62550)
- Artzone Bandages