Shop All Bandages
Artzone
Toenail Clippers For Thick Ingrown Nails
Mfr # AZZR-002
Zoro # G8143416
product price: $14.69
/ea
Sold in multiples of 10 for $146.90
$146.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Moon/crescent shaped clipper with locking mechanism. Heavy Duty.
- Application Cutting/clipping stubborn or ingrown toenails.
- No FGL Data Toe Nail Clipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Stainless Steel |
Features | Moon/crescent shaped clipper with locking mechanism. Heavy Duty. |
Color | Blue |
Item | Toenail Clippers for Thick Ingrown Nails |
Application | Cutting/clipping stubborn or ingrown toenails. |
No FGL Data | Toe Nail Clipper |
Description
Toenail Clippers For Thick Ingrown Nails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Soft Care All Purpose Liquid, Gentle Floral, 1 gal Bottle, PK4 (100920026)
- PHYSICIANSCARE First Aid Kit Refill Burn Cream Packets, PK12 (13-006)
- ALCO Fork Stem Bearing (256)
- CUBIX SAFETY Standard, Alarmed and Strobed, Large AED Cabinet (CB2-Ls)
- ARTZONE Toenail Clippers For Thick Ingrown Nails (AZZR-007)
- ARTZONE Toenail Clippers For Thick Ingrown Nails (AZZR-004)
- MEDIQUE PRODUCTS Woven Adhesive Bandage, Extra Heavy Weight, 2 x 3, 25/Box (61873)
- 3M COBAN Self-adherent Closure Cohesive Bandage, 1in x 5 Yard, Tan, , 5PK (1581)
- CURAD Gauze Pad, Bloodstop, Sterile, 1 X 1", PK10 (MIICUR0055)
- KEMP USA Sterile Alcohol Prep Pads, 200 PCS (11-048)
- AERO HEALTHCARE Aeroplast Plastic Standard Strip 7/8In X 3In, 100PK (AP101)
- Artzone Bandages