Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 9/16" x 6.000"L
Mfr # 01266
Zoro # G4850505
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Decimal Equivalent 0.5625
- Drilling Length 4.000"
- Overall Length 6 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01266
- Zoro # G4850505
- UPC # 722793012663
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4.000" |
Overall Length | 6 in |
Flute Length | 4 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 9/16" |
Drill Bit Size | 9/16 in |
Shank Diameter | 1/2 in |
Details
Item | SDS Plus Drill Bit,9/16 x 6" |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.5625 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | Yes |
Material - Machining | Steel |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Finish - Machining | CrV |
For Tool Type | Rotary Hammer |
Primary Material Application | Brick, Ceramic, Concrete, Marble, Plaster, Natural Stone |
Description
SDS Plus Drill Bit,9/16 x 6 In., SDS Plus, 9/16 in Drill Bit Size, 6 in Overall Length, CrV, Maximum Drilling Depth 4 in, Shank Diameter 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T47 Tip, 3 in L (45547)
- GREAT NECK 6-1/2-In Block Plane (C2)
- GEARWRENCH 24mm 90T 12 PT Combi Ratchet Wrench (KDT86924)
- PROTO 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J4712B)
- ARTU SDS Plus Drill Bit 5/16" x 6.000"L (01230)
- ARTU SDS Plus Drill Bit 5/32" x 6.000"L (01200)
- ARTU SDS Plus Drill Bit 1/2" x 12"L (01262)
- ARTU Concrete Screw Drill Bit 3/16" x 7-1/2"L, Straight (01024)
- ARTU SDS Plus Drill Bit 7/16" x 6.000"L (01250)
- ARTU SDS Plus Drill Bit 7/8" x 12"L (01296)
- DEWALT 9/16" x 10" x 12" SDS+ Hammer Bit (DW5443)
- Artu Drill Bits