Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 7/8" x 12"L
Mfr # 01296
Zoro # G4850426
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drilling Length 10"
- Overall Length 12"
- Number of Pieces 1
- Bit Dia. 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artu
- MFR # 01296
- Zoro # G4850426
- UPC # 722793012960
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Overall Length | 12" |
Bit Dia. | 7/8" |
Details
Item | SDS Plus Drill Bit,7/8 x 12" |
Shank Shape | SDS Plus |
Number of Pieces | 1 |
Description
SDS Plus Drill Bit,7/8 x 12 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- PFERD 8" Mill File - Tapered, Second Cut (19005)
- DEWALT 1-Piece 3-1/4" x 12" SDS Max Core Bit (DW5920)
- METABO PAPER DUST BAGS - 5/pk (631288000)
- ARTU 2-Cutter Spline Shank Drill Bit 1/2" x 18"L (02026)
- ARTU SDS Plus Drill Bit 9/16" x 6.000"L (01266)
- ARTU SDS Plus Drill Bit 3/8" x 10"L (01243)
- ARTU SDS Plus Drill Bit 3/8" x 6.000"L (01238)
- ARTU SDS Plus Drill Bit 3/8" x 12"L (01246)
- ARTU SDS Plus Drill Bit 1" x 12"L (01298)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 8"L, SDS Plus (HC2093)
- Artu Hammer Drill Bits