Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 7/16" x 6.000"L
Mfr # 01250
Zoro # G4850548
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Shank Shape SDS Plus
- Decimal Equivalent 0.4375
- Drilling Length 4.000"
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01250
- Zoro # G4850548
- UPC # 722793012502
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4.000" |
Overall Length | 6 in |
Flute Length | 4 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 7/16" |
Drill Bit Size | 7/16 in |
Shank Diameter | 3/8 in |
Details
Item | SDS Plus Drill Bit,7/16 x 6" |
Number of Pieces | 1 |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.4375 |
Cutting Direction | Right Hand |
Number of pieces | 1 |
Percussion Rated | Yes |
Impact Rated | No |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
For Tool Type | Rotary Hammer |
Material - Machining | Steel |
Finish - Machining | CrV |
Primary Material Application | Brick, Ceramic, Concrete, Marble, Plaster, Natural Stone |
Description
SDS Plus Drill Bit,7/16 x 6 In., SDS Plus, 7/16 in Drill Bit Size, 6 in Overall Length, CrV, Maximum Drilling Depth 4 in, Shank Diameter 3/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 520010-1 Drain Plug - 1" (520010-1)
- PERFORMANCE TOOL 4-Pc Long Nose Plier Set (W30714)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04Z)
- WESTWARD Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (5PXH1)
- ARTU SDS Plus Drill Bit 1" x 12"L (01298)
- ARTU SDS Plus Drill Bit 9/16" x 12"L (01270)
- ARTU SDS Plus Drill Bit 1/2" x 12"L (01262)
- ARTU SDS Plus Drill Bit 1/2" x 8"L (01258)
- ARTU SDS Plus Drill Bit 3/4" x 6.000"L (01286)
- ARTU SDS Plus Drill Bit 5/8" x 12"L (01282)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 13"L, SDS Max (HC5070)
- Artu Hammer Drill Bits