Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 5/8" x 8"L
Mfr # 01278
Zoro # G4850478
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Decimal Equivalent 0.625
- Drilling Length 6"
- Overall Length 8 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01278
- Zoro # G4850478
- UPC # 722793012786
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 6" |
Overall Length | 8 in |
Flute Length | 6 in |
Maximum Drilling Depth | 6 in |
Bit Dia. | 5/8" |
Drill Bit Size | 5/8 in |
Shank Diameter | 9/16 in |
Details
Item | SDS Plus Drill Bit,5/8 x 8" |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.625 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Percussion Rated | Yes |
Impact Rated | No |
Finish - Machining | CrV |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
For Tool Type | Rotary Hammer |
Material - Machining | Steel |
Primary Material Application | Brick, Ceramic, Concrete, Marble, Plaster, Natural Stone |
Description
SDS Plus Drill Bit,5/8 x 8 In., SDS Plus, 5/8 in Drill Bit Size, 8 in Overall Length, CrV, Maximum Drilling Depth 6 in, Shank Diameter 9/16 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Wax, Industrial (65742GRA)
- ARTU Drill Bit, Steel, High Speed, 1/2" (01962)
- RIDGID Clutch Casing (23557)
- TOOLPRO 3 in Magnetic Bit Tip Holder in Interlocking Storage Box 8Pack, 8PK (TP02148)
- ARTU SDS Plus Drill Bit 5/8" x 12"L (01282)
- ARTU SDS Plus Drill Bit 5/16" x 8"L (01234)
- ARTU SDS Plus Drill Bit 7/8" x 12"L (01296)
- ARTU SDS Plus Drill Bit 3/16" x 12"L (01212)
- ARTU SDS Plus Drill Bit 1/4" x 12"L (01226)
- ARTU 2-Cutter Spline Shank Drill Bit 1/2" x 18"L (02026)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 20 x 200 mm (48-20-8086)
- Artu Hammer Drill Bits