Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 5/8" x 6.000"L
Mfr # 01274
Zoro # G4850487
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drilling Length 4.000"
- Overall Length 6.000"
- Number of Pieces 1
- Bit Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01274
- Zoro # G4850487
- UPC # 722793012748
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4.000" |
Overall Length | 6.000" |
Bit Dia. | 5/8" |
Details
Item | SDS Plus Drill Bit,5/8 x 6" |
Shank Shape | SDS Plus |
Number of Pieces | 1 |
Description
SDS Plus Drill Bit,5/8 x 6 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-787 Concrete Form, Flexible Steel, 10 Foot X 4" (12-787)
- S AND H INDUSTRIES Viking - Tap Holder w/Clutch 3/16", #10, M4-M4.5 - AT5510 (AT5510)
- PRO-SERIES Pro-Series 2" Boring Head With 7/8"-20 Threads (1001-1021)
- MILWAUKEE TOOL 10lb. Locking Tool Lanyard (48-22-8810)
- ARTU SDS Plus Drill Bit 3/8" x 6.000"L (01238)
- ARTU SDS Plus Drill Bit 1/4" x 12"L (01226)
- ARTU 2-Cutter Spline Shank Drill Bit 1/2" x 18"L (02026)
- ARTU 4-Cutter Spline Shank Drill Bit 1-1/4" x 23"L (02061)
- ARTU SDS Plus Drill Bit 3/16" x 12"L (01212)
- ARTU SDS Plus Drill Bit 5/16" x 8"L (01234)
- MILWAUKEE TOOL 1-3/4" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5306)
- Artu Hammer Drill Bits