Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 5/8" x 12"L
Mfr # 01282
Zoro # G4850469
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Decimal Equivalent 0.625
- Drilling Length 10"
- Overall Length 12 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01282
- Zoro # G4850469
- UPC # 722793012823
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Overall Length | 12 in |
Flute Length | 10 in |
Maximum Drilling Depth | 10 in |
Bit Dia. | 5/8" |
Drill Bit Size | 5/8 in |
Shank Diameter | 9/16 in |
Details
Item | SDS Plus Drill Bit,5/8 x 12" |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.625 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | Yes |
Shank Type - Machining | SDS Plus |
Finish - Machining | CrV |
Primary Material Application | Brick, Ceramic, Concrete, Marble, Plaster, Natural Stone |
Measurement System | Fractional Inch |
Material - Machining | Steel |
For Tool Type | Rotary Hammer |
Description
SDS Plus Drill Bit,5/8 x 12 In., SDS Plus, 5/8 in Drill Bit Size, 12 in Overall Length, CrV, Maximum Drilling Depth 10 in, Shank Diameter 9/16 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-5/16" Quick Change Tang Drive Steel Hawg Cutter (49-57-1314)
- GREY PNEUMATIC SKT 1/4" DR WOBBLE SPINNER HANDLE IM (GP9506WH)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191042)
- PALMGREN Pnuematic Hand Tapper, 150 rpm (9680451)
- ARTU SDS Plus Drill Bit 5/8" x 8"L (01278)
- ARTU SDS Plus Drill Bit 3/16" x 12"L (01212)
- ARTU SDS Plus Drill Bit 7/8" x 12"L (01296)
- ARTU SDS Plus Drill Bit 7/16" x 6.000"L (01250)
- ARTU SDS Plus Drill Bit 1/2" x 12"L (01262)
- ARTU 4-Cutter Spline Shank Drill Bit 1-1/4" x 23"L (02061)
- DEWALT 5/8" x 31" x 36" High Impact 4 Cutter SDS Max (DW5807)
- Artu Drill Bits