Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 5/16" x 8"L
Mfr # 01234
Zoro # G4850609
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Decimal Equivalent 0.3125
- Drilling Length 6"
- Overall Length 8 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artu
- MFR # 01234
- Zoro # G4850609
- UPC # 722793012342
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 6" |
Overall Length | 8 in |
Flute Length | 6 in |
Maximum Drilling Depth | 6 in |
Bit Dia. | 5/16" |
Drill Bit Size | 5/16 in |
Shank Diameter | 9/32 in |
Details
Item | SDS Plus Drill Bit,5/16 x 8" |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3125 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Percussion Rated | Yes |
Impact Rated | No |
Finish - Machining | CrV |
Material - Machining | Steel |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Primary Material Application | Brick, Ceramic, Concrete, Marble, Plaster, Natural Stone |
For Tool Type | Rotary Hammer |
Description
SDS Plus Drill Bit,5/16 x 8 In., SDS Plus, 5/16 in Drill Bit Size, 8 in Overall Length, CrV, Maximum Drilling Depth 6 in, Shank Diameter 9/32 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Stiff, 3", SS (46A913)
- EUROBOOR Drill chuck 16 mm B16 (IBK.16)
- WESTWARD Puller, 6 to 9 ton, 2 or 3 Jaw (4YT17)
- WIHA 3/8 in Drive Insulated Socket 13 mm, Hex, Metric (31513)
- ARTU SDS Plus Drill Bit 5/16" x 12"L (01236)
- ARTU Concrete Screw Drill Bit 5/16" x 8"L, Straight (01043)
- ARTU SDS Plus Drill Bit 5/16" x 6.000"L (01230)
- ARTU SDS Plus Drill Bit 1/4" x 12"L (01226)
- ARTU SDS Plus Drill Bit 3/4" x 6.000"L (01286)
- ARTU SDS Plus Drill Bit 5/8" x 12"L (01282)
- BOSCH Hammer Drill Bit, 13" L, 3/4" Shank Size (HCFC5030)
- Artu Hammer Drill Bits