Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 3/8" x 6.000"L
Mfr # 01238
Zoro # G4850581
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Decimal Equivalent 0.375
- Drilling Length 4.000"
- Overall Length 6 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01238
- Zoro # G4850581
- UPC # 722793012380
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4.000" |
Overall Length | 6 in |
Flute Length | 4 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 3/8" |
Drill Bit Size | 3/8 in |
Shank Diameter | 5/16 in |
Details
Item | SDS Plus Drill Bit,3/8 x 6" |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.375 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | Yes |
Finish - Machining | CrV |
Shank Type - Machining | SDS Plus |
Material - Machining | Steel |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Primary Material Application | Brick, Ceramic, Concrete, Marble, Plaster, Natural Stone |
Description
SDS Plus Drill Bit,3/8 x 6 In., SDS Plus, 3/8 in Drill Bit Size, 6 in Overall Length, CrV, Maximum Drilling Depth 4 in, Shank Diameter 5/16 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6" Three Square Smooth File (DIC15991)
- BUCKET BOSS Bucket Bag, Bucket Bag, Brown, Cotton Canvas, 19 Pockets (25001)
- CENTURY DRILL & TOOL Century Drill - Cobalt Drill Bit - 135Deg - 11/64 x 3-1/4" (26211)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-8, Plug, 4 Flutes (017608AS)
- ARTU SDS Plus Drill Bit 3/8" x 12"L (01246)
- ARTU SDS Plus Drill Bit 3/8" x 10"L (01243)
- ARTU SDS Plus Drill Bit 3/8" x 8"L (01242)
- ARTU SDS Plus Drill Bit 3/4" x 8"L (01290)
- ARTU SDS Plus Drill Bit 3/16" x 6.000"L (01206)
- ARTU SDS Plus Drill Bit 7/16" x 6.000"L (01250)
- DEWALT 1/2" SDS+ Hollow Bit (DWA54012)
- Artu Hammer Drill Bits