Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 3/8" x 10"L
Mfr # 01243
Zoro # G4850566
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Decimal Equivalent 0.375
- Drilling Length 8"
- Overall Length 10 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01243
- Zoro # G4850566
- UPC # 722793012434
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 8" |
Overall Length | 10 in |
Flute Length | 8 in |
Maximum Drilling Depth | 8 in |
Bit Dia. | 3/8" |
Drill Bit Size | 3/8 in |
Shank Diameter | 5/16 in |
Details
Item | SDS Plus Drill Bit,3/8 x 10" |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.375 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | Yes |
For Tool Type | Rotary Hammer |
Finish - Machining | CrV |
Primary Material Application | Brick, Ceramic, Concrete, Marble, Plaster, Natural Stone |
Measurement System | Fractional Inch |
Material - Machining | Steel |
Shank Type - Machining | SDS Plus |
Description
SDS Plus Drill Bit,3/8 x 10 In., SDS Plus, 3/8 in Drill Bit Size, 10 in Overall Length, CrV, Maximum Drilling Depth 8 in, Shank Diameter 5/16 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP Drywall Bit, 1/8" dia., 2-7/16" L, PK50 (GP50)
- TEKTON High-Torque Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV43015)
- BOSCH 5/16" Deep Well Socket, 1/2" Impact (27271)
- WOODWARD FAB Bead Roller Floor Stand, 40" H (WFBR6 STAND)
- ARTU SDS Plus Drill Bit 3/8" x 12"L (01246)
- ARTU SDS Plus Drill Bit 3/8" x 8"L (01242)
- ARTU SDS Plus Drill Bit 3/8" x 6.000"L (01238)
- ARTU SDS Plus Drill Bit 7/16" x 6.000"L (01250)
- ARTU SDS Plus Drill Bit 1/4" x 8"L (01222)
- ARTU SDS Plus Drill Bit 5/16" x 6.000"L (01230)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 12"L, Round (LBH005)
- Artu Hammer Drill Bits