Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 3/4" x 8"L
Mfr # 01290
Zoro # G4850441
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Decimal Equivalent 0.75
- Drilling Length 6"
- Overall Length 8 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artu
- MFR # 01290
- Zoro # G4850441
- UPC # 722793012908
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 6" |
Overall Length | 8 in |
Flute Length | 6 in |
Maximum Drilling Depth | 6 in |
Bit Dia. | 3/4" |
Drill Bit Size | 3/4 in |
Shank Diameter | 5/8 in |
Details
Item | SDS Plus Drill Bit,3/4 x 8" |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.75 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | Yes |
Finish - Machining | CrV |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Primary Material Application | Brick, Ceramic, Concrete, Marble, Plaster, Natural Stone |
Material - Machining | Steel |
Description
SDS Plus Drill Bit,3/4 x 8 In., SDS Plus, 3/4 in Drill Bit Size, 8 in Overall Length, CrV, Maximum Drilling Depth 6 in, Shank Diameter 5/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4"x31"x36" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1320)
- BON TOOL Step Tool, Plex Outside 6" X 5", 3/4" Radius Wood Handle (12-693)
- MORSE Band Saw Blade, 8 ft. 1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-8' 1/2)
- HOUGEN Pilot-2 in.- for 5/8 in. to 2-3/8 in. 12,000-Series Cutters (10528)
- ARTU SDS Plus Drill Bit 3/4" x 6.000"L (01286)
- ARTU SDS Plus Drill Bit 3/4" x 12"L (01294)
- ARTU SDS Plus Drill Bit 3/16" x 6.000"L (01206)
- ARTU SDS Plus Drill Bit 1/4" x 6.000"L (01218)
- ARTU SDS Plus Drill Bit 9/16" x 12"L (01270)
- ARTU SDS Plus Drill Bit 5/16" x 8"L (01234)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x24 In (48-20-7609)
- Artu Drill Bits