Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 3/4" x 6.000"L
Mfr # 01286
Zoro # G4850450
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Decimal Equivalent 0.75
- Drilling Length 4.000"
- Overall Length 6 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01286
- Zoro # G4850450
- UPC # 722793012861
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4.000" |
Overall Length | 6 in |
Flute Length | 4 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 3/4" |
Drill Bit Size | 3/4 in |
Shank Diameter | 5/8 in |
Details
Item | SDS Plus Drill Bit,3/4 x 6" |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.75 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | Yes |
Material - Machining | Steel |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Shank Type - Machining | SDS Plus |
Finish - Machining | CrV |
Primary Material Application | Brick, Ceramic, Concrete, Marble, Plaster, Natural Stone |
Description
SDS Plus Drill Bit,3/4 x 6 In., SDS Plus, 3/4 in Drill Bit Size, 6 in Overall Length, CrV, Maximum Drilling Depth 4 in, Shank Diameter 5/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel (81941D2B103050)
- BOSCH Combo Kit, 18.0V, 2.0Ah Battery Cap. (GXL18V-496B22)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2043)
- WESTWARD Combination Wrench, SAE, 1/2in Size (33M580)
- ARTU SDS Plus Drill Bit 5/16" x 8"L (01234)
- ARTU Concrete Screw Drill Bit 3/16" x 7-1/2"L, Straight (01024)
- ARTU SDS Plus Drill Bit 3/4" x 12"L (01294)
- ARTU SDS Plus Drill Bit 1/4" x 10"L (01223)
- ARTU 2-Cutter Spline Shank Drill Bit 1/2" x 18"L (02026)
- ARTU SDS Plus Drill Bit 5/16" x 6.000"L (01230)
- DEWALT SDS Plus Stop Bits (DWA5491)
- Artu Drill Bits