Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 3/16" x 12"L
Mfr # 01212
Zoro # G4850697
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drilling Length 10"
- Overall Length 12"
- Number of Pieces 1
- Bit Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01212
- Zoro # G4850697
- UPC # 722793012120
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 10" |
Overall Length | 12" |
Bit Dia. | 3/16" |
Details
Item | SDS Plus Drill Bit,3/16 x 12" |
Shank Shape | SDS Plus |
Number of Pieces | 1 |
Description
SDS Plus Drill Bit,3/16 x 12 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tape, 62565 3/4 X 1/16 X 100Ft (E-2731)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-1/8" (48-20-5010)
- KODIAK CUTTING TOOLS .501 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484611)
- OSG Carbide End Mill, 12mm dia., 25.00mm Cut (403-4724)
- ARTU SDS Plus Drill Bit 5/16" x 12"L (01236)
- ARTU SDS Plus Drill Bit 3/8" x 6.000"L (01238)
- ARTU SDS Plus Drill Bit 7/8" x 12"L (01296)
- ARTU SDS Plus Drill Bit 5/16" x 8"L (01234)
- ARTU SDS Plus Drill Bit 1/4" x 12"L (01226)
- ARTU SDS Plus Drill Bit 5/8" x 6.000"L (01274)
- MILWAUKEE TOOL 2-1/2" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5318)
- Artu Drill Bits