Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 1/4" x 6.000"L
Mfr # 01218
Zoro # G4850651
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Decimal Equivalent 0.25
- Drilling Length 4.000"
- Overall Length 6 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01218
- Zoro # G4850651
- UPC # 722793012182
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4.000" |
Overall Length | 6 in |
Flute Length | 4 in |
Maximum Drilling Depth | 4 in |
Bit Dia. | 1/4" |
Drill Bit Size | 1/4 in |
Shank Diameter | 7/32 in |
Details
Item | SDS Plus Drill Bit,1/4 x 6" |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.25 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Impact Rated | No |
Percussion Rated | Yes |
Primary Material Application | Brick, Ceramic, Concrete, Marble, Plaster, Natural Stone |
Finish - Machining | CrV |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Material - Machining | Steel |
Shank Type - Machining | SDS Plus |
Description
SDS Plus Drill Bit,1/4 x 6 In., SDS Plus, 1/4 in Drill Bit Size, 6 in Overall Length, CrV, Maximum Drilling Depth 4 in, Shank Diameter 7/32 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Western Style Walking, 8"x8" 1/2"R 3/4"D (CC3413-01)
- TEKTON T47 Tip, 1/2 in. Drive, Torx (SHB24247)
- INGERSOLL-RAND 1" Air Impact Wrench, 2750ft-lb Torque, Super Duty, D-handle (3940B2TI)
- GUARDAIR Long John Safety Air Blow Gun, 72 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ072AA)
- ARTU SDS Plus Drill Bit 1/4" x 8"L (01222)
- ARTU Concrete Screw Drill Bit 1/4" x 8"L, Straight (01033)
- ARTU SDS Plus Drill Bit 1" x 12"L (01298)
- ARTU SDS Plus Drill Bit 3/8" x 6.000"L (01238)
- ARTU SDS Plus Drill Bit 5/8" x 12"L (01282)
- ARTU SDS Plus Drill Bit 5/8" x 6.000"L (01274)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus, 5PK (HC2001B5)
- Artu Drill Bits