Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 1/4" x 4.000"L
Mfr # 01214
Zoro # G4850660
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Shank Shape SDS Plus
- Drilling Length 2.000"
- Overall Length 4.000"
- Number of pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01214
- Zoro # G4850660
- UPC # 722793012144
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 2.000" |
Overall Length | 4.000" |
Bit Dia. | 1/4" |
Details
Item | SDS Plus Drill Bit,1/4 x 4" |
Number of Pieces | 1 |
Shank Shape | SDS Plus |
Number of pieces | 1 |
Description
SDS Plus Drill Bit,1/4 x 4 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, 3/8 in., Hollow, Ins, 5 in. (5UFY1)
- MALCO Hand Seamer, 8-3/4", Forged steel (S6R)
- K-TOOL INTERNATIONAL Pry Bar, w/Square Handle, 12" (KTI-19212)
- DAYTON Slip Roll, 24 In, 20 Ga. (13W881)
- ARTU SDS Plus Drill Bit 5/8" x 8"L (01278)
- ARTU SDS Plus Drill Bit 3/8" x 6.000"L (01238)
- ARTU SDS Plus Drill Bit 5/16" x 6.000"L (01230)
- ARTU Concrete Screw Drill Bit 1/4" x 8"L, Straight (01033)
- ARTU SDS Plus Drill Bit 3/16" x 12"L (01212)
- ARTU 2-Cutter Spline Shank Drill Bit 1/2" x 18"L (02026)
- DEWALT 5/8" x 8" x 10" High Impact 4 Cutter SDS+ Hammer Bit (DW5471)
- Artu Hammer Drill Bits