Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 1/4" x 10"L
Mfr # 01223
Zoro # G4850636
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Drilling Length 8"
- Overall Length 10"
- Number of Pieces 1
- Bit Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01223
- Zoro # G4850636
- UPC # 722793012236
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 8" |
Overall Length | 10" |
Bit Dia. | 1/4" |
Details
Item | SDS Plus Drill Bit,1/4 x 10" |
Shank Shape | SDS Plus |
Number of Pieces | 1 |
Description
SDS Plus Drill Bit,1/4 x 10 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, U-Bolt, 7500 Lbs, 3.67 In (385)
- DRILL AMERICA 3/16" Quick Change Hex Shank Drill Bit (KFDHEX3/16)
- KO-KEN Bit Socket 12mm Hex 92mm 3/8 Sq. Drive (13134M.92-12)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 7 Functions, Black (0.6223.3B1-X2)
- ARTU SDS Plus Drill Bit 1/2" x 12"L (01262)
- ARTU Concrete Screw Drill Bit 3/16" x 7-1/2"L, Straight (01024)
- ARTU Concrete Screw Drill Bit 1/4" x 8"L, Straight (01033)
- ARTU SDS Plus Drill Bit 9/16" x 12"L (01270)
- ARTU SDS Plus Drill Bit 3/16" x 6.000"L (01206)
- ARTU SDS Plus Drill Bit 3/8" x 10"L (01243)
- BOSCH Hammer Drill Bit, Three-Flat Shank (LBH004)
- Artu Hammer Drill Bits