Shop All Hammer Drill Bits
Artu
SDS Plus Drill Bit 1/2" x 8"L
Mfr # 01258
Zoro # G4850520
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Decimal Equivalent 0.5
- Drilling Length 6"
- Overall Length 8 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01258
- Zoro # G4850520
- UPC # 722793012588
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Drilling Length | 6" |
Overall Length | 8 in |
Flute Length | 6 in |
Maximum Drilling Depth | 6 in |
Bit Dia. | 1/2" |
Drill Bit Size | 1/2 in |
Shank Diameter | 7/16 in |
Details
Item | SDS Plus Drill Bit,1/2 x 8" |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.5 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Percussion Rated | Yes |
Impact Rated | No |
Finish - Machining | CrV |
Shank Type - Machining | SDS Plus |
Material - Machining | Steel |
Measurement System | Fractional Inch |
Primary Material Application | Brick, Ceramic, Concrete, Marble, Plaster, Natural Stone |
For Tool Type | Rotary Hammer |
Description
SDS Plus Drill Bit,1/2 x 8 In., SDS Plus, 1/2 in Drill Bit Size, 8 in Overall Length, CrV, Maximum Drilling Depth 6 in, Shank Diameter 7/16 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN598.3-KU-23 Retractable Handle Plastic (23WG64)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0120 In (19430)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 6" (59115)
- BURNDY Long-Barrel Splice, 2 AWG Wire Gauge (YS2C)
- ARTU SDS Plus Drill Bit 1/2" x 12"L (01262)
- ARTU SDS Plus Drill Bit 5/32" x 6.000"L (01200)
- ARTU SDS Plus Drill Bit 5/8" x 8"L (01278)
- ARTU SDS Plus Drill Bit 5/16" x 8"L (01234)
- ARTU SDS Plus Drill Bit 3/8" x 12"L (01246)
- ARTU SDS Plus Drill Bit 7/16" x 6.000"L (01250)
- MILWAUKEE TOOL 6 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit and Chisel Set (48-20-7662)
- Artu Hammer Drill Bits