Shop All Hand Saws
Artu
Rod Saw Blade, Tungsten Carbide Grit, 12In
Mfr # 01740
Zoro # G5137291
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Masonry, Metal, Tile
- Blade Length 12 in
- Blade Material Tungsten Carbide Grit
- Nonsparking No
- Blade Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Blade Length | 12 in |
Blade Width | 1/8 in |
Width (In.) | 1/10 |
Length (In.) | 12 |
Details
Hand Saw Application | Masonry, Metal, Tile |
Item | Rod Saw Blade |
Blade Material | Tungsten Carbide Grit |
Nonsparking | No |
Material | Tungsten Carbide Grit |
Features | Never Needs Resharpening, No Teeth to Dull or Chip, Smooth Snag Free Cutting Action, Strong Flexible Material, Works in Any Direction |
Type | Tungsten Grit |
Characteristics | Never Needs Resharpening, Works in Any Direction, No Teeth to Dull or Chip, Strong Flexible Material, Smooth Snag Free Cutting Action |
Blade Thickness | 0.1 in |
For Use With | Standard Hacksaw Frame |
Non-Sparking | No |
Material Application | Masonry, Metal, Tile |
Color | Silver |
Hand Saw Blade Product Type | Rod Saw Blade |
Description
Rod Saw Blade, Blade Length 12 in, Blade Material Tungsten Carbide Grit, Blade Thickness 0.1 in, Blade Width 1/8 in, Color Silver, Features Never Needs Resharpening, No Teeth to Dull or Chip, Smooth Snag Free Cutting Action, Strong Flexible Material, Works in Any Direction, Hand Saw Application Masonry, Metal, Tile, Hand Saw Blade Product Type Rod Saw Blade, Material Application Masonry, Metal, Tile, Non-Sparking No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Chuck Key Yuklwa (330034-03)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.52 UD21 (TCMT 21.52-ZX3 UD21)
- GREENLEE Carbide Tip Cutter (625-1-7/32)
- SIMPSON STRONG-TIE Masonry Drill, 5/8 in Drill Bit, SDS-Plus Shank, 6 in D Cutting, Carbide Cutting Edge, 8 in OAL (MDPL06208)
- REMGRIT Rod Saw Blade, Medium, 12" x 0.1", PK50 (GG12-50T)
- DEWALT Hand Saw, 20-1/2" L, 1/32" Blade Width (DWHT20545L)
- BAHCO Bahco Toolbox Saw, Plastic, 14, 15 TPI (300-14-F15/16-HP)
- GENERAL TOOLS Cable Saw Pvc Pipe (858)
- CAPRI TOOLS 12 in Mini Hack Saw with Soft Handle (20105)
- GENERAL TOOLS Saw/Screwdriver Set, 14 PC (86014)
- MILWAUKEE TOOL Rasping Jab Saw (48-22-0104)
- Artu Hand Saws