Shop All Glass & Ceramic Drill Bits
Artu
Porcelain Tile Drill Bit, 5/32 In
Mfr # 01425
Zoro # G4823585
original price:
$22.55
10% off
new price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material Cobalt Steel
- Drill Bit Finish Uncoated
- Drill Bit Size 5/32 in
- Shank Shape Round
- Shank Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01425
- Zoro # G4823585
- UPC # 722793014254
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 5/32 in |
Shank Dia. | 5/32 in |
Shank Dia. (In.) | 5/32 |
Overall Length | 3 1/8 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Sizes Included | 5/32 in |
Overall Length (In.) | 3-1/8 |
Shank Diameter | 5/32 in |
Flute Length | 1 1/2 in |
Description
Porcelain Tile Starter, 5/32 in, Carbide Tipped, Straight, Shank Diameter 5/32 in, Overall Length 3 1/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 2 Flutes (19922)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Extensions w.wobble-drive L.356 mm d.11, 6 mm (11010024)
- MILWAUKEE TOOL EXACT 1" Die (49-16-2664)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Replaces Hitachi 999-043 & DeWalt 514003-43 (P05)
- ARTU Porcelain Tile Drill Bit, 3/16 In (01430)
- ARTU Spear Point Drill Bit, 3/16" x 2 1/8 (02209)
- ARTU Porcelain Tile Drill Bit, 5/16 In (01440)
- ARTU Porcelain Tile Drill Bit, 1/4 In (01435)
- ARTU Spear Point Drill Bit, 1/4" x 2 1/8 (02211)
- IRWIN GLASS/TILE DRLBT 3/16X4"" (50512)
- BOSCH 516 GlassTile Bit (GT400)
- Artu Glass & Ceramic Drill Bits