Shop All Glass & Ceramic Drill Bits
Artu
Porcelain Tile Drill Bit, 5/16 In
Mfr # 01440
Zoro # G4823621
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material Cobalt Steel
- Drill Bit Finish Uncoated
- Drill Bit Size 5/16 in
- Shank Shape Round
- Shank Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01440
- Zoro # G4823621
- UPC # 722793014407
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 4 1/2 in |
Drill Bit Sizes Included | 5/16 in |
Drill Bit Dimension Type | Fractional Inch |
Shank Diameter | 5/16 in |
Flute Length | 2 3/8 in |
Details
Item | Porcelain Tile Starter |
Drill Bit Material | Cobalt Steel |
Drill Bit Finish | Uncoated |
Shank Shape | Round |
Decimal Equivalent | 0.3125 |
Includes | 5/32 in Pilot Drill |
Application | Hard Tile, Porcelain Tile |
Number of Pieces | 2 |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Primary Material Application | Porcelain, Tile |
Material - Machining | Carbide Tipped |
Drill Bit Point Type | 4 Facet Point |
Finish - Machining | Gold Oxide |
Cutting Direction | Right Hand |
Coolant Fed | Non-Coolant Through |
Description
Porcelain Tile Starter, 5/16 in, Carbide Tipped, Straight, Shank Diameter 5/16 in, Overall Length 4 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-3/16in HSS Reduced Shank Drill Bitwith 3/4in Shank (DWDRSD34X2-3/16)
- HUSQVARNA CART ASSY, MS360 (581342501)
- KNIPEX 7 1/4 in Crimper 23 to 5 AWG (97 71 180)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A33)
- ARTU Porcelain Tile Drill Bit, 3/16 In (01430)
- ARTU Spear Point Drill Bit, 3/16" x 2 5/8 In. (02209)
- ARTU Porcelain Tile Drill Bit, 1/4 In (01435)
- ARTU Spear Point Drill Bit, 1/4 In. x 2 5/8 In. (02211)
- IRWIN 38 TileGLS Drill Bit (50524)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/4 (C20720)
- DIAMOND TILE TILE DRILL BIT5/16"" DIAM (MB-65202)
- Artu Drill Bits