Shop All Glass & Ceramic Drill Bits
Artu
Porcelain Tile Drill Bit, 3/8 In
Mfr # 01445
Zoro # G4823594
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Cobalt Steel
- Drill Bit Finish Uncoated
- Drill Bit Size 3/8 in
- Shank Shape Round
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01445
- Zoro # G4823594
- UPC # 722793014452
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 3/8 in |
Shank Dia. | 3/8 in |
Shank Dia. (In.) | 3/8 |
Drill Bit Sizes Included | 3/8 in |
Overall Length (In.) | 5-5/16 |
Drill Bit Dimension Type | Fractional Inch |
Overall Length | 5 5/16 in |
Shank Diameter | 3/8 in |
Flute Length | 3 1/8 in |
Description
Porcelain Tile Starter, 3/8 in, Carbide Tipped, Straight, Shank Diameter 3/8 in, Overall Length 5 5/16 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730/2 QUICK 4-20 N·m Size of mount 9x12 mm (50184002)
- DRILLCO 15/16 " x 3/16" DOC Carbide Tipped Hole Cutter (95CT160)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #30 (41700)
- REGAL CUTTING TOOLS 1 1/4"-7 H4 4 Flt. Plug Hand Tap (008661AS)
- ARTU Porcelain Tile Drill Bit, 3/16 In (01430)
- ARTU Spear Point Drill Bit, 1/4" x 2 1/8 (02211)
- ARTU Porcelain Tile Drill Bit, 1/4 In (01435)
- ARTU Porcelain Tile Drill Bit, 5/16 In (01440)
- ARTU Spear Point Drill Bit, 3/16" x 2 1/8 (02209)
- ARTU USA PORC+ TILE&PLT BIT 1/4"" (01435)
- DRILL AMERICA 3/16" Carbide Tipped 4 Flute Glass & Tile Drill Bit (DWD4FGD3/16)
- Artu Drill Bits