Shop All Glass & Ceramic Drill Bits
Artu
Porcelain Tile Drill Bit, 1/4 In
Mfr # 01435
Zoro # G4823576
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Material Cobalt Steel
- Drill Bit Finish Uncoated
- Drill Bit Size 1/4 in
- Shank Shape Round
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01435
- Zoro # G4823576
- UPC # 722793014353
- Country of Origin China
- Category Glass & Ceramic Drill Bits
Dimensions
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Shank Dia. (In.) | 1/4 |
Drill Bit Sizes Included | 1/4 in |
Drill Bit Dimension Type | Fractional Inch |
Overall Length | 4 1/8 in |
Overall Length (In.) | 4-1/8 |
Flute Length | 2 3/8 in |
Shank Diameter | 1/4 in |
Description
Porcelain Tile Starter, 1/4 in, Carbide Tipped, Straight, Shank Diameter 1/4 in, Overall Length 4 1/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN C-Clamp Heavy Duty 6In (JL27365)
- CST/BERGER Locator, Magnetic (19-550)
- BETA Combination Wrench, 9/16" (000420114)
- MICRO 100 Grooving Tool (RR-062-16)
- ARTU Porcelain Tile Drill Bit, 3/16 In (01430)
- ARTU Porcelain Tile Drill Bit, 5/16 In (01440)
- ARTU Spear Point Drill Bit, 1/4" x 2 1/8 (02211)
- ARTU Spear Point Drill Bit, 3/16" x 2 1/8 (02209)
- IRWIN GLASS/TILE DRLBT 1/8X6"" (50508)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 1/8 (C20718)
- BOSCH Glass and Tile Bit, 1/8 In. Dia, 2 In. L (GT100)
- Artu Drill Bits