Shop All Pilot Point Drill Bits
Artu
Multipurpose Metric Drill Bit, 9mm, Bulk
Mfr # 01520
Zoro # G4850785
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Shank Type - Machining Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01520
- Zoro # G4850785
- UPC # 722793015206
- Country of Origin China
- Category Pilot Point Drill Bits
Details
Item | Multipurpose Metric Drill Bit,9mm,Bulk |
Impact Rated | No |
Shank Type - Machining | Hex |
Description
Multipurpose Metric Drill Bit,9mm,Bulk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4515CLR-200)
- KRAFT TOOL Smooth Faced Framing Hammer, 21 oz. (GG641)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., HSK63A Mount Size, Steel (HSK63A-NPU13C-135)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 3/4"x3/4"x2-1/4"x4-1/2" (C41724)
- ARTU Drill Bit, Multi-Purpose11/32"x4-7/8", PK5 (01037)
- ARTU Multipurpose Metric Drill Bit, 12mm (01526)
- ARTU Drill Bit, Multi-Purpose, 1/4" x 8", PK5 (01028)
- ARTU Multipurpose Metric Drill Bit, 7mm (01518)
- ARTU Drill Bit, Multi-Purpose, 1" x 6-1/2", PK2 (01098)
- ARTU Multipurpose Metric Drill Bit, 4mm (01515)
- DEWALT 7/16" x 12" Black Oxide Drill Bit (DW1612)
- Artu Pilot Point Drill Bits