Shop All Pilot Point Drill Bits
Artu
Multipurpose Metric Drill Bit, 4mm
Mfr # 01515
Zoro # G4850837
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Shank Type - Machining Hex
- Finish - Machining Bright (Uncoated)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artu
- MFR # 01515
- Zoro # G4850837
- UPC # 722793015152
- Country of Origin China
- Category Pilot Point Drill Bits
Details
Item | Hex Shank Drill Bit |
Impact Rated | No |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Description
Hex Shank Drill Bit, Bright (Uncoated)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F15/16)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6410NC)
- GUARDAIR Ergonomic Air Gun (LZR600)
- SUPERCUT 92-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (209204)
- ARTU Multipurpose Metric Drill Bit, 5mm (01516)
- ARTU Drill Bit, Multi-Purpose11/32"x4-7/8", PK5 (01037)
- ARTU Multipurpose Drill Bit, 5/8 x 16" (01175)
- ARTU Multi-Purpose Bit, Quick Connect, 5/16" (01468)
- ARTU Drill Bit, Multi-Purpose, 3/16"x5-1/2", PK5 (01016)
- ARTU Multi-Purpose Bit, Quick Connect, 5/32" (01458)
- MILWAUKEE TOOL 29/64" Thunderbolt Titanium Coated Drill Bit (48-89-2226)
- Artu Pilot Point Drill Bits