Shop All Pilot Point Drill Bits
Artu
Multipurpose Metric Drill Bit, 11mm, Bulk
Mfr # 01522
Zoro # G4850767
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Shank Type - Machining Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01522
- Zoro # G4850767
- UPC # 722793015220
- Country of Origin China
- Category Pilot Point Drill Bits
Details
Item | Multipurpose Metric Drill Bit,11mm,Bulk |
Impact Rated | No |
Shank Type - Machining | Hex |
Description
Multipurpose Metric Drill Bit,11mm,Bulk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- JAMESON Little Buddy Fish Tape with 250 Feet of 3/16-inch Fiberglass Rod (10-316-250)
- STARRETT Outside Micrometer, 9 to 10" Range (T444.1XRL-2)
- KRAFT TOOL SS Walking Seamer/Gro, 8"x8" 3/4"R, 7/8"D (CC027)
- ARTU Multi-Purpose Bit, Quick Connect, 5/16" (01468)
- ARTU Drill Bit, Multi-Purpose, 3/16"x5-1/2", PK5 (01016)
- ARTU Bit Drill Multipurps9/16 (01075)
- ARTU BIT DRILL MULTIPURPS1/4"" (01030)
- ARTU Multi-Purpose Bit, Quick Connect, 3/8" (01472)
- ARTU Multipurpose Metric Drill Bit, 5mm (01516)
- DEWALT 15/32" PILOT POINT(R) drill bit (DW1930)
- Artu Drill Bits