Shop All Pilot Point Drill Bits
Artu
Multipurpose Drill Bit, 5/8 x 16"
Mfr # 01175
Zoro # G4850898
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Shank Type - Machining Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artu
- MFR # 01175
- Zoro # G4850898
- UPC # 722793011758
- Country of Origin China
- Category Pilot Point Drill Bits
Details
Item | Multipurpose Drill Bit,5/8 x 16" |
Impact Rated | No |
Shank Type - Machining | Hex |
Description
Multipurpose Drill Bit,5/8 x 16 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOALL SAWING PRODUCTS DoAll Silencer Plus Band Saw Blade, 1"W, .035 thick/gauge, 3-4 TPI (333-234154.000)
- ITL 6 1/4 in Wire Stripper 6 AWG (00170)
- STANLEY WRECKING BAR 42"" FATMAX (FMHT55521)
- MICRO 100 Router Diamond Cut (RDB-110)
- ARTU Multipurpose Metric Drill Bit, 11mm, Bulk (01522)
- ARTU Multi-Purpose Bit, Quick Connect, 5/16" (01468)
- ARTU BIT DRILL MULTIPURPS1/4"" (01030)
- ARTU Multipurpose Metric Drill Bit, 8mm (01519)
- ARTU Multipurpose Metric Drill Bit, 12mm (01526)
- ARTU Drill Bit, Multi-Purpose, 1" x 6-1/2", PK2 (01098)
- CENTURY DRILL & TOOL Titanium Drill Bit, 23/64 in. (88423)
- Artu Drill Bits