Shop All Pilot Point Drill Bits
Artu
Multipurpose Drill Bit, 5/16 x 16"
Mfr # 01155
Zoro # G4850931
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- Shank Type - Machining Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01155
- Zoro # G4850931
- UPC # 722793011550
- Country of Origin China
- Category Pilot Point Drill Bits
Details
Item | Multipurpose Drill Bit,5/16 x 16" |
Impact Rated | No |
Shank Type - Machining | Hex |
Description
Multipurpose Drill Bit,5/16 x 16 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hawkbill Lockback Knife with Clip (44005C)
- BLACK & DECKER Anvil Assembly (608116-00SV)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #28 (11152)
- DEWALT Guard (N040539)
- ARTU Drill Bit, Multi-Purpose, 3/4"x6-1/4", PK2 (01089)
- ARTU Multipurpose Metric Drill Bit, 8mm (01519)
- ARTU Multipurpose Drill Bit, 5/8 x 16" (01175)
- ARTU Multi-Purpose Bit, Quick Connect, 5/16" (01468)
- ARTU Multipurpose Metric Drill Bit, 5mm (01516)
- ARTU Drill Bit, Multi-Purpose, 3/16"x5-1/2", PK5 (01016)
- DEWALT 3/16" PILOT POINT(R) drill bit (DW1912)
- Artu Pilot Point Drill Bits