Shop All Pilot Point Drill Bits
Artu
Multi Purpose Drill Bit, 9/16" x 16"
Mfr # 01173
Zoro # G7085760
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Shank Type - Machining Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01173
- Zoro # G7085760
- UPC # 722793011734
- Country of Origin China
- Category Pilot Point Drill Bits
Details
Item | Multi Purpose Drill Bit,9/16" x 16" |
Impact Rated | No |
Shank Type - Machining | Hex |
Description
Multi Purpose Drill Bit,9/16 In. x 16 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 23 mm Size 6 pt Standard Depth, Black Oxide (J7223M)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M3x0.5 (C65724)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.06 In, 2.75 In (206-SS)
- URREA Fixed heel jaw and pins for 818HD, 818A (818C)
- ARTU Multipurpose Drill Bit, 7/8 x 6-3/8" (01097)
- ARTU Drill Bit, Multi-Purpose11/32"x4-7/8", PK5 (01037)
- ARTU Multipurpose Drill Bit, 5/8 x 16" (01175)
- ARTU Multipurpose Metric Drill Bit, 12mm (01526)
- ARTU Multipurpose Metric Drill Bit, 10mm (01521)
- ARTU Multi-Purpose Bit, Quick Connect, 5/32" (01458)
- MILWAUKEE TOOL Pilot Bit (49-57-0038)
- Artu Drill Bits