Shop All Pilot Point Drill Bits
Artu
Multi Purpose Drill Bit, 1/2" x 24"
Mfr # 01171
Zoro # G7051899
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Shank Type - Machining Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01171
- Zoro # G7051899
- UPC # 722793011710
- Country of Origin China
- Category Pilot Point Drill Bits
Details
Item | Multi Purpose Drill Bit,1/2" x 24" |
Impact Rated | No |
Shank Type - Machining | Hex |
Description
Multi Purpose Drill Bit,1/2 In. x 24 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 5", Iron, Heavy Duty, 1225 lb. (145C)
- EXCEL BLADES Deluxe Hobby and Modelers Tool Set (44291IND)
- HHIP 5/16" AR-5 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0005)
- IRWIN Unibit Cobalt Step Drill, #4 (VGP10234CB)
- ARTU Multi-Purpose Bit, Quick Connect, 3/8" (01472)
- ARTU Drill Bit, Multi-Purpose, 1" x 6-1/2", PK2 (01098)
- ARTU Bit Drill Multipurps9/16 (01075)
- ARTU Multipurpose Metric Drill Bit, 4mm (01515)
- ARTU Drill Bit, Multi-Purpose, 1/4" x 8", PK5 (01028)
- ARTU Multipurpose Metric Drill Bit, 8mm (01519)
- BLAIR Spotweld Pilot, 1/4" Replacement, 3 pcs. (13217)
- Artu Drill Bits