Shop All Jobber Length Drill Bits
Artu
Multi Purpose Drill Bit, 11/32"x 4-7/8"
Mfr # 01042
Zoro # G8165563
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #34
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01042
- Zoro # G8165563
- UPC # 722793010423
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #34 |
Details
Item | Multi Purpose Drill Bit,11/32" x 4-7/8" |
Measurement System | Wire |
Description
Multi Purpose Drill Bit,11/32 In. x 4-7/8 In., Drill Bit Size #34, Wire
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURAL Dead Blow Hammer, 24 oz., 12" (3380.04)
- EXACT PIPE TOOL Cermet 140 5-1/2" Blade For Steel, Stainless, Copper & Plastics (7010496)
- GUARDAIR AirSpade 1" ID X 10 Ft Lightweight Air Supply Hose (HT57)
- MITUTOYO Micrometer, In, Caliper Type, 125-150/.01mm (145-190)
- ARTU 1/16" Cobalt Jobber Length Drill Bit (01306)
- ARTU HSS Drill Bit, 3/16", PK5 (01923)
- ARTU 3/16" Cobalt Jobber Length Drill Bit (01322)
- ARTU Drill Bit, Steel, High Speed, 1/8" (01914)
- ARTU HSS Drill Bit, 13/64", PK5 (01925)
- ARTU Drill Bit, Steel, High Speed, 1/2" (01962)
- BOSCH Cobalt Jobber Length Drill Bit 3pk. (CO2154)
- Artu Drill Bits