Shop All Pilot Point Drill Bits
Artu
Multi-Purpose Bit, Quick Connect, 3/16"
Mfr # 01460
Zoro # G7076889
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Shank Type - Machining Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01460
- Zoro # G7076889
- UPC # 722793014605
- Country of Origin China
- Category Pilot Point Drill Bits
Details
Item | Multi-Purpose Bit,Quick Connect,3/16" |
Impact Rated | No |
Shank Type - Machining | Hex |
Description
Multi-Purpose Bit,Quick Connect,3/16 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 80" / 2000mm Heavy Duty Long Vernier Caliper (4100-0010)
- MALCO Hole Cutter Shoe for 1ELG5, 1ELH8 Cutters (HC1G)
- INDUCTION INNOVATIONS Scraper/L Wedge (L-0810A)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 12, 3/16-7/8" (27203)
- ARTU Drill Bit, Multi-Purpose, 1" x 6-1/2", PK2 (01098)
- ARTU Multi-Purpose Bit, Quick Connect, 3/8" (01472)
- ARTU Multipurpose Metric Drill Bit, 10mm (01521)
- ARTU Multipurpose Metric Drill Bit, 4mm (01515)
- ARTU Multi-Purpose Bit, Quick Connect, 5/16" (01468)
- ARTU Multipurpose Metric Drill Bit, 12mm (01526)
- DIABLO HSS Pilot Drill Hex, 1/4" (DHS4BITII)
- Artu Drill Bits