Shop All Hole Saws
Artu
Hole Saw, Tungsten Carbide Grit, 3-1/4 In.
Mfr # 02860
Zoro # G5186876
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Specialty
- Tooth Material Carbide Grit
- Application Ceramic Tile, Concrete Block, Cement Backer Board, Brick, Fiberglass, Acrylic, PVC, Wood with Nails, Cultured Marble, Drywall
- Max. Cutting Depth 2-1/4"
- Arbor Design Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2-1/4" |
Thread Size | 5/8"-18 |
Shank Size | 3/8" Hex |
Saw Dia. | 3-1/4" |
Pilot Drill Size | 5/16" dia. x 3-7/16" |
Details
Primary Saw Application | Specialty |
Tooth Material | Carbide Grit |
Application | Ceramic Tile, Concrete Block, Cement Backer Board, Brick, Fiberglass, Acrylic, PVC, Wood with Nails, Cultured Marble, Drywall |
Arbor Design | Included |
Impact Rated | No |
Item | Hole Saw |
Replacement Pilot Drill No. | Mfr. No. 02885 |
Replacement Arbor No. | Mfr. No. 02885 |
Description
Hole Saw, Arbor Design Included, Tooth Material Carbide Grit, Saw Dia. 3 1/4 in, Max. Cutting Depth 2 1/4 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 3/8 in Hex, Pilot Drill Size 5/16 in dia x 3 7/16 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, Double Box End (J1179T)
- STARRETT Band Saw Blade, 5 ft. 2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-05-02)
- MILWAUKEE TOOL M18 Compact 1/2" Hammer Drill/Driver (2607-20)
- MILWAUKEE TOOL M12 Green Cross Line & Plumb Points Laser Kit (3622-21)
- ARTU 1-3/4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02830)
- ARTU 3-1/4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02860)
- ARTU 1-3/8" Diamond Hole Saw (02964)
- ARTU 1" Tungsten Carbide Grit Hole Saw (02805)
- ARTU 4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02870)
- ARTU 2-1/2" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02850)
- MILWAUKEE TOOL 1-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9621)
- Artu Hole Saws & Cutters