Shop All Hole Saw Kits
Artu
Hole Saw Set, Tungsten Carbide Grit, 9 pcs
Mfr # 02955
Zoro # G4850286
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Tungsten Carbide Grit
- Saw Sizes Included 1-1/4", 2-1/8", 2-5/8", 2-7/8", 3-1/4"
- Impact Rated No
- Hole Saw Product Grouping Hole Saw Kits
- Saw Dia. 1-1/4", 2-1/8", 2-5/8", 2-7/8", 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 02955
- Zoro # G4850286
- UPC # 722793029555
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 1-1/4", 2-1/8", 2-5/8", 2-7/8", 3-1/4" |
Saw Dia. | 1-1/4", 2-1/8", 2-5/8", 2-7/8", 3-1/4" |
Details
Tooth Material | Tungsten Carbide Grit |
Item | Tungsten Carbide Grit Hole Saw Set,9 pcs |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saw Kits |
Description
Tungsten Carbide Grit Hole Saw Set,9 pcs, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 1-1/4 In., 7 In. L (12G363)
- PANDUIT CT-2600 Crimp Die (CD-2600-PV4)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 17/32 (55434)
- VELOX Machine Guard Panel, 5 ft. W x 6 ft. H (X05866)
- ARTU Hole Saw Set, Tungsten Carbide Grit, 8 pcs (02961)
- CLE-LINE 7 pc. Handymans Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK01)
- BLAIR EQUIPMENT CO Blair Frtctional Cutters Rotobroach Kit (11090)
- WESTWARD Hole Saw Kit, 9PC (29VX25)
- GREENLEE Carbide Hole Cutter Kit, 8 Pieces, 7/8 in to 2 in Saw Size Range, 1/8 in Max. Cutting Dp (660)
- DRILL AMERICA Electrician's Hole Saw Kit (8 Piece Set) (DMS04-9108)
- MILWAUKEE TOOL Milwaukee® 49-56-0117 2" Hole Dozer„¢ Hole Saw (49-56-0117)
- Artu Hole Saw Kits