Shop All Hole Saw Kits
Artu
Hole Saw Set, Tungsten Carbide Grit, 8 pcs
Mfr # 02961
Zoro # G4850277
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Tungsten Carbide Grit
- Saw Sizes Included 1-1/4", 2-1/8", 2-5/8", 2-7/8", 3-1/4"
- Impact Rated No
- Saw Dia. 1-1/4", 2-1/8", 2-5/8", 2-7/8", 3-1/4"
- Hole Saw Product Grouping Hole Saw Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 02961
- Zoro # G4850277
- UPC # 722793029616
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 1-1/4", 2-1/8", 2-5/8", 2-7/8", 3-1/4" |
Saw Dia. | 1-1/4", 2-1/8", 2-5/8", 2-7/8", 3-1/4" |
Details
Tooth Material | Tungsten Carbide Grit |
Impact Rated | No |
Item | Tungsten Carbide Grit Hole Saw Set,8 pcs |
Hole Saw Product Grouping | Hole Saw Kits |
Description
Tungsten Carbide Grit Hole Saw Set,8 pcs, Impact Rated No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Spotweld Arbor, Retractable Pilot, 1/4" (13216)
- DRILL AMERICA #49 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2" (D/AN49)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100700A)
- OSG Countersink, 1 FL, 82 deg., 1 in. (700-1001)
- ARTU Hole Saw Set, Tungsten Carbide Grit, 9 pcs (02955)
- ARTU Hole Saw Set, Tungsten Carbide Grit, 6 pcs (02890)
- WESTWARD Hole Saw Electricians Kit, 9 pcs. (29VX13)
- WESTWARD Hole Saw Master Electricians Kit, 13 pcs. (29VX20)
- DIABLO Carbide Gnrl Purpose Hole Saw Set, 9 pcs. (DHS09SGPCT)
- MILWAUKEE TOOL BIG HAWG w/Carbide Teeth Kit - 10PC (49-56-9290)
- MILWAUKEE TOOL HOLE DOZER Bi-Metal Hole Saw Kit w/PACKOUT Compact Organizer - 10PC (49-22-5606)
- Artu Hole Saws & Cutters