Shop All Pilot Point Drill Bits
Artu
Drill Bit, Multi-Purpose, 7/32"x3-3/4", PK5
Mfr # 01017
Zoro # G7165868
product price: $23.49
/pk 5, $4.70/ea
Sold in multiples of 2 for $46.98
$46.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Shank Type - Machining Hex
- Cutting Direction Right Hand
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01017
- Zoro # G7165868
- UPC # 722793010171
- Country of Origin China
- Category Pilot Point Drill Bits
Details
Item | Hex Shank Drill Bit |
Impact Rated | No |
Shank Type - Machining | Hex |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, Bright (Uncoated), Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Long Nose Side Cut Pliers, 7-Inch Slim Insulated (203-7-EINS)
- J.W. WINCO JW Winco GN717-5-M8-BK-ST Indexing Plunger (717-5-M8-BK-ST)
- URREA 12-point black finish combination wrench 9/16" opening size (1218B)
- KIPP Adjustable Handle, Size: 3 M10X25 Zinc, Silver Metallic, Comp: Steel (K0116.3103X25)
- ARTU Multipurpose Metric Drill Bit, 10mm (01521)
- ARTU Multi-Purpose Bit, Quick Connect, 5/32" (01458)
- ARTU Multipurpose Drill Bit, 5/8 x 16" (01175)
- ARTU Multipurpose Metric Drill Bit, 5mm (01516)
- ARTU Bit Drill Multipurps9/16 (01075)
- ARTU Drill Bit, Multi-Purpose, 3/4"x6-1/4", PK2 (01089)
- DEWALT 5/32" Split Point drill bit (DW1910)
- Artu Pilot Point Drill Bits