Shop All Pilot Point Drill Bits
Artu
Drill Bit, Multi-Purpose 5/8"x6-1/8", PK2
Mfr # 01074
Zoro # G7087580
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- Shank Type - Machining Hex
- Cutting Direction Right Hand
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artu
- MFR # 01074
- Zoro # G7087580
- UPC # 722793010744
- Country of Origin China
- Category Pilot Point Drill Bits
Details
Item | Hex Shank Drill Bit |
Impact Rated | No |
Shank Type - Machining | Hex |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, Bright (Uncoated), Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® 49-56-0117 2" Hole Dozer„¢ Hole Saw (49-56-0117)
- COLLINS AXE Camp Axe Fg 1.25Lb (HC-1-1/4FDX-C)
- WERA Torque Screwdriver, T15, 2.20 ft.-lb. (05027935001)
- PROTO 1/2" Drive Dial Torque Wrench 35-175 ft-lbs, 5-24 mkg (J6121F)
- ARTU Multi-Purpose Bit, Quick Connect, 5/16" (01468)
- ARTU Multi Purpose Drill Bit, 1/2" x 24" (01171)
- ARTU Multipurpose Metric Drill Bit, 6mm (01517)
- ARTU Multi-Purpose Bit, Quick Connect, 5/32" (01458)
- ARTU Multipurpose Drill Bit, 5/8 x 16" (01175)
- ARTU Multipurpose Metric Drill Bit, 4mm (01515)
- MILWAUKEE TOOL 3/8" Thunderbolt Titanium Coated Drill Bit (48-89-2221)
- Artu Drill Bits