Shop All Pilot Point Drill Bits
Artu
Drill Bit, Multi-Purpose, 5/32"x3-1/8", PK5
Mfr # 01007
Zoro # G7033726
Sold in multiples of 2 for $45.38
$45.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Shank Type - Machining Hex
- Cutting Direction Right Hand
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artu
- MFR # 01007
- Zoro # G7033726
- UPC # 722793010072
- Country of Origin China
- Category Pilot Point Drill Bits
Details
Item | Hex Shank Drill Bit |
Impact Rated | No |
Shank Type - Machining | Hex |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, Bright (Uncoated), Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS RIVET CUTTER (AJA962)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (2336R-200)
- INSIZE Edge Finder, 5.10" Tip dia, 0.25" Ball dia (6567-1E)
- HOUGEN-OGURA 1/2 in. S Round Die, >1/8-1/4THK (75507)
- ARTU Multi-Purpose Bit, Quick Connect, 5/32" (01458)
- ARTU Drill Bit, Multi-Purpose, 3/16"x5-1/2", PK5 (01016)
- ARTU Multipurpose Metric Drill Bit, 7mm (01518)
- ARTU Multipurpose Drill Bit, 5/8 x 16" (01175)
- ARTU Multipurpose Metric Drill Bit, 6mm (01517)
- ARTU Multi Purpose Drill Bit, 1/2" x 24" (01171)
- DEWALT 7/64" Industrial Cobalt (DWA1207)
- Artu Drill Bits