Shop All Pilot Point Drill Bits
Artu
Drill Bit, Multi-Purpose, 3/4"x9-1/4", PK2
Mfr # 01094
Zoro # G7037348
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Shank Type - Machining Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artu
- MFR # 01094
- Zoro # G7037348
- UPC # 722793010942
- Country of Origin China
- Category Pilot Point Drill Bits
Details
Item | Drill Bit,Multi-Purpose,3/4"x9-1/4",PK2 |
Impact Rated | No |
Shank Type - Machining | Hex |
Description
Drill Bit,Multi-Purpose,3/4 In.x9-1/4 In.,PK2, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Stainless Steel, Taping Knife, 8" X 3-1/8" (4508SD)
- CLEVELAND 1/4-20 UNC H3 TIN 2 FLT SPR PT TAP BOT (C83353)
- FREUD Top Bearing Flush Trim Bit, 5/16" dia. (50-098)
- FEIN Beveling Machine, Single-Phase, 7500 RPM (KFH17-15RT)
- ARTU Multi-Purpose Bit, Quick Connect, 5/32" (01458)
- ARTU Drill Bit, Multi-Purpose, 1" x 6-1/2", PK2 (01098)
- ARTU Drill Bit, Multi-Purpose, 3/16"x5-1/2", PK5 (01016)
- ARTU Multipurpose Metric Drill Bit, 10mm (01521)
- ARTU Drill Bit, Multi-Purpose11/32"x4-7/8", PK5 (01037)
- ARTU Multipurpose Metric Drill Bit, 5mm (01516)
- ARTU Multipurpose Metric Drill Bit, 4mm (01515)
- Artu Pilot Point Drill Bits