Shop All Pilot Point Drill Bits
Artu
Drill Bit, Multi-Purpose, 3/16"x3-1/2", PK5
Mfr # 01015
Zoro # G7068750
product price: $27.55
/pk 5, $5.51/ea
Sold in multiples of 2 for $55.10
$55.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Shank Type - Machining Hex
- Finish - Machining Bright (Uncoated)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01015
- Zoro # G7068750
- UPC # 722793010157
- Country of Origin China
- Category Pilot Point Drill Bits
Details
Item | Hex Shank Drill Bit |
Impact Rated | No |
Shank Type - Machining | Hex |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Description
Hex Shank Drill Bit, Bright (Uncoated), Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Drywall Skimming Blade, 40 (4-940)
- VESSEL 1/4" Drive WOOD-COMPO Swivel Ratchet Handle No.HRH2, Natural (HRH2SW)
- QIC TOOLS 5/8in Chamfer bit 45 Degree With Bearing 1/4in SH (CBC1.58.14.45)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 51 pcs (3351)
- ARTU Multipurpose Drill Bit, 5/8 x 16" (01175)
- ARTU Drill Bit, Multi-Purpose, 3/4"x6-1/4", PK2 (01089)
- ARTU Multipurpose Drill Bit, 7/8 x 6-3/8" (01097)
- ARTU Multi Purpose Drill Bit, 1/2" x 24" (01171)
- ARTU Multipurpose Metric Drill Bit, 8mm (01519)
- ARTU BIT DRILL MULTIPURPS1/4"" (01030)
- DEWALT 7/64" Split Point drill bit (DW1907)
- Artu Drill Bits