Shop All Pilot Point Drill Bits
Artu
Drill Bit, Multi-Purpose, 1/8"x2-5/8", PK5
Mfr # 01005
Zoro # G7089586
product price: $22.99
/pk 5, $4.60/ea
Sold in multiples of 2 for $45.98
$45.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Shank Type - Machining Hex
- Cutting Direction Right Hand
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01005
- Zoro # G7089586
- UPC # 722793010058
- Country of Origin China
- Category Pilot Point Drill Bits
Details
Item | Hex Shank Drill Bit |
Impact Rated | No |
Shank Type - Machining | Hex |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Description
Hex Shank Drill Bit, Bright (Uncoated), Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL Cross Peen Hammer, 1 lb., 13 in. Fiberglass Handle (HT08-0205)
- AVK Insert Installation Tool, 5/16-18, Steel (AKPT6P518)
- PROTO Retaining Ring Pliers, 0.047In Tip, 90 Deg (J374)
- MILWAUKEE TOOL Pilot Bit for One-Piece Carbide Hole Cutters (49-57-8660)
- ARTU Bit Drill Multipurps5/16 (01040)
- ARTU Drill Bit, Multi-Purpose11/32"x4-7/8", PK5 (01037)
- ARTU Drill Bit, Multi-Purpose, 7/32"x5-1/2", PK5 (01018)
- ARTU Multi Purpose Drill Bit, 1/2" x 24" (01171)
- ARTU Multipurpose Metric Drill Bit, 6mm (01517)
- ARTU Multipurpose Metric Drill Bit, 8mm (01519)
- BLU-MOL Pilot Drill, 3-1/4" x 1/4", HSS, PK10 (8534)
- Artu Drill Bits