Shop All Pilot Point Drill Bits
Artu
Drill Bit, Multi-Purpose, 1/4" x 8", PK5
Mfr # 01028
Zoro # G7120727
product price: $38.79
/pk 5, $7.76/ea
Sold in multiples of 2 for $77.58
$77.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- Shank Type - Machining Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01028
- Zoro # G7120727
- UPC # 722793010287
- Country of Origin China
- Category Pilot Point Drill Bits
Details
Item | Drill Bit,Multi-Purpose,1/4" x 8",PK5 |
Impact Rated | No |
Shank Type - Machining | Hex |
Description
Drill Bit,Multi-Purpose,1/4 In. x 8 In.,PK5, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9 in Dipped Grip Plier High Leverage, Steel (MT500C)
- BUCK BROTHERS 5 Piece Comfort Grip Wood Chisel Set – ¼”, ½”, ¾”, 1” (74750)
- BON TOOL Bon 83-254 Trowel Andsquareuare, 1" (83-254)
- WILTON 4" Drill Press Vise, 1-5/16 D, 4-11/16" Open (13401)
- ARTU Multipurpose Metric Drill Bit, 4mm (01515)
- ARTU Drill Bit, Multi-Purpose, 7/32"x5-1/2", PK5 (01018)
- ARTU Drill Bit, Multi-Purpose, 3/16"x5-1/2", PK5 (01016)
- ARTU Multipurpose Drill Bit, 5/8 x 16" (01175)
- ARTU Multi-Purpose Bit, Quick Connect, 5/16" (01468)
- ARTU Multipurpose Metric Drill Bit, 8mm (01519)
- DEWALT 21/64" Black Oxide Split Point Drill Bit (DW1121)
- Artu Pilot Point Drill Bits