Shop All Jobber Length Drill Bits
Artu
Drill Bit, Cobalt, 3/32", PK5
Mfr # 01311
Zoro # G7092088
product price: $12.49
/pk 5, $2.50/ea
Sold in multiples of 5 for $62.45
$62.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01311
- Zoro # G7092088
- UPC # 722793013110
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32" |
Shank Dia. | 3/32" |
Details
Item | Drill Bit,Cobalt,3/32",PK5 |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Material | Cobalt |
Cutting Direction | Right Hand |
Number of Pieces | 5 |
Point Type | Split point |
Coolant Through | No |
Description
Drill Bit,Cobalt,3/32 In.,PK5, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Die Set for Insul ated Flag Terminals (300-070)
- BETA Hook Wrench w/Square Nose, 80-90mm (000990080)
- TEKTON 11/16 in Tip, 1/2 in. Drive, SAE (SHB22217)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/64 (C20565)
- ARTU Drill Bit, Steel, High Speed, 3/8" (01946)
- ARTU 1/16" Cobalt Jobber Length Drill Bit (01306)
- ARTU Drill Bit, Steel, High Speed, 1/8" (01914)
- ARTU Multi Purpose Drill Bit, 11/32"x 4-7/8" (01042)
- ARTU 7/16" Cobalt Jobber Length Drill Bit (01354)
- ARTU Drill Bit, Steel, High Speed, 9/32" (01934)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 11/32 (C71022)
- Artu Jobber Length Drill Bits