Shop All Jobber Length Drill Bits
Artu
Drill Bit, Cobalt, 1/16", PK5
Mfr # 01307
Zoro # G7131778
Sold in multiples of 4 for $47.96
$47.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artu
- MFR # 01307
- Zoro # G7131778
- UPC # 722793013073
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16" |
Shank Dia. | 1/16" |
Details
Drill Bit Grouping | Drill Bit |
Item | Drill Bit,Cobalt,1/16",PK5 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Material | Cobalt |
Cutting Direction | Right Hand |
Number of Pieces | 5 |
Coolant Through | No |
Point Type | Split point |
Description
Drill Bit,Cobalt,1/16 In.,PK5, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Blade Pvc Cuttr Rplcmt 1-5/8In (K840-101B)
- VEGA Impactech Phillips 3 Power Bit x 2-3/4 (P170P3A)
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 14 pcs (A4403SP)
- PANAVISE 3-3/4" x 5" Multi-Angle Vise Base (300)
- ARTU HSS Drill Bit, 7/64", PK5 (01913)
- ARTU Drill Bit, Steel, High Speed, 1/4" (01930)
- ARTU HSS Drill Bit, 11/64", PK5 (01921)
- ARTU HSS Drill Bit, 1/4", PK5 (01931)
- ARTU Multi Purpose Drill Bit, 11/32"x 4-7/8" (01042)
- ARTU HSS Drill Bit, 7/32", PK5 (01927)
- DRILL AMERICA 16.00mm Cobalt Metric Drill Bit (D/AMMCO16.00)
- Artu Jobber Length Drill Bits