Shop All Hammer Drill Bits
Artu
Concrete Screw Drill Bit 5/16" x 8"L, Straight
Mfr # 01043
Zoro # G4850968
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Straight
- Decimal Equivalent 0.3125
- Drilling Length 4-3/4"
- Overall Length 8 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artu
- MFR # 01043
- Zoro # G4850968
- UPC # 722793010430
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4-3/4" |
Overall Length | 8 in |
Flute Length | 4 3/4 in |
Maximum Drilling Depth | 4 3/4 in |
Bit Dia. | 5/16" |
Drill Bit Size | 5/16 in |
Shank Diameter | 9/32 in |
Details
Item | Concrete Screw Drill Bit,5/16 x 8" |
Shank Shape | Straight |
Decimal Equivalent | 0.3125 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Impact Rated | Yes |
Percussion Rated | Yes |
Standards | ANSI |
Measurement System | Fractional Inch |
Primary Material Application | Brick, Ceramic, Concrete, Fiberglass, Glass, Granite, Marble, Metal, Plastic, Plexiglass, Steel, Wood |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Shank Type - Machining | Straight |
Flute Type | Parabolic |
Finish - Machining | CrV |
Description
Concrete Screw Drill Bit,5/16 x 8 In., Straight, 5/16 in Drill Bit Size, 8 in Overall Length, CrV, Maximum Drilling Depth 4 3/4 in, Shank Diameter 9/32 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Pipe Threading Machine Stand, Steel (841)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 12mm, PK3 (KTT10A4SQ)
- 3M Match&Finish Sander 28659, 4in, 5/8-11 EXT, 1 hp, 3,500 RPM, 1/pk (28659)
- OSG Thread Forming Tap, M3-0.50, Bottoming, TiCN, 0 Flutes (1410107508)
- ARTU SDS Plus Drill Bit 1/4" x 12"L (01226)
- ARTU SDS Plus Drill Bit 5/16" x 6.000"L (01230)
- ARTU SDS Plus Drill Bit 1/4" x 10"L (01223)
- ARTU SDS Plus Drill Bit 3/16" x 9"L (01210)
- ARTU SDS Plus Drill Bit 3/4" x 8"L (01290)
- ARTU SDS Plus Drill Bit 3/8" x 8"L (01242)
- DEWALT 3/16" x 3" Drill Bit Premium Percussion (DW5222)
- Artu Drill Bits