Shop All Pilot Point Drill Bits
Artu
Bit Drill Multipurps 5Pc
Mfr # 01505
Zoro # G2692520
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01505
- Zoro # G2692520
- UPC # 722793015053
- Country of Origin Denmark
- Category Pilot Point Drill Bits
Description
Includes one each 1/8 inch 3/16 inch 1/4 inch 5/16 inch and 3/8 inch Includes one each 1/8 inch 3/16 inch 1/4 inch 5/16 inch and 3/8 inch for rotary or percussion hammer drilling. Chrome vanadium steel shank together with tungsten carbide and cobalt tip that is resharpenable and able to withstand drilling temperatures up to 2000 degree Fahrenheit. No center punch needed. Use with cordless drills corded drills and drill presses in applications on such as hard surfaces as masonry ceramic tile concrete brick glass cast metals hardened steel granite and marble or soft surfaces such as woods fiberglass Plexiglas and plastics. Not recommended for use on mild steel aluminum angle iron copper galvanized pipe brass and stainless steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Needle Nose Pliers, 45° Curve With Cutter, 7-7/8" Long, 2-3/4" Jaw (B239B)
- SIEVERT Lil Brute Tool Box, Plastic (13815-2)
- ABANAKI Belt, Elastomer (BMME-0006)
- BON TOOL Bon 24-120 Screed, 3/4" X 4" X 6 Foot Reinforced H Aluminum (24-120)
- ARTU Multi-Purpose Bit, Quick Connect, 5/32" (01458)
- ARTU Multipurpose Drill Bit, 5/8 x 16" (01175)
- ARTU Multipurpose Drill Bit, 7/8 x 6-3/8" (01097)
- ARTU Bit Drill Multipurps5/16 (01040)
- ARTU Multipurpose Drill Bit, 1/4 x 16" (01150)
- ARTU Multipurpose Metric Drill Bit, 5mm (01516)
- MORSE Pilot Drill Bit, 1/4 In, HSS (TACPD4)
- Artu Pilot Point Drill Bits