Shop All Jobber Length Drill Bits
Artu
9/64" Cobalt 135 Deg. Jobber Length Drill Bit 5pk.
Mfr # 01317
Zoro # G7055417
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #25
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artu
- MFR # 01317
- Zoro # G7055417
- UPC # 722793013172
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #25 |
Shank Dia. | 9/64" |
Details
Drill Bit Grouping | Drill Bit |
Item | Drill Bit,Cobalt,9/64",PK5 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Material | Cobalt |
Cutting Direction | Right Hand |
Number of Pieces | 5 |
Coolant Through | No |
Point type | Split point |
Measurement System | Wire |
Description
Drill Bit,Cobalt,9/64 In.,PK5, Drill Bit Size #25, Wire, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA SAE Plain Ball Hex Key, 1/8" Tip Size, 5 3/8 in Long, 5 3/8 in Short (05022712001)
- PROSKIT Precision Screwdriver Set 6 pc Flat/Phi (800-149)
- DAYTON Combination Belt and Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness (3NYA7)
- WESTWARD 3/8 in Drive, 1" Triple Square SAE Socket, 12 Points (53YT13)
- ARTU HSS Drill Bit, 3/32", PK5 (01911)
- ARTU Drill Bit, Cobalt, 5/64", PK5 (01309)
- ARTU Drill Bit, Steel, High Speed, 1/2" (01962)
- ARTU HSS Drill Bit, 3/8", PK5 (01947)
- ARTU HSS Drill Bit, 1/4", PK5 (01931)
- ARTU 11/64" Cobalt Jobber Length Drill Bit (01320)
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 5.50 mm (2AB5.5)
- Artu Jobber Length Drill Bits