Shop All Jobber Length Drill Bits
Artu
7/64" Cobalt Jobber Length Drill Bit
Mfr # 01312
Zoro # G5105913
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Material Cobalt
- Decimal Equivalent 0.3594
- Material Cobalt
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Artu
- MFR # 01312
- Zoro # G5105913
- UPC # 722793013127
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 23/64 in |
Shank Dia. | 7/64 in |
Overall Length | 2 5/8 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1 1/2 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit |
Drill Bit Material | Cobalt |
Decimal Equivalent | 0.3594 |
Material | Cobalt |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Point Type | Split point |
Grade | M35 Cobalt |
Coolant Through | No |
Application | For Stainless and Hard Steel, Plastic and Wood, Withstands High Drilling Heat |
Measurement System | Fractional Inch |
Point type | Split point |
Description
Jobber Drill Bit, Drill Bit Size 23/64 in, Decimal Equivalent 0.3594, Fractional Inch, Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENNSTEIG Screw Extractor Double Edged Size 1 (9R 471 001 3)
- GLOBAL INDUSTRIAL Tool Chest, 6 Drawer, Black, Steel, 12 in D x 14-3/4 in H (535366)
- CMT Biscuit Joiner Blade, Flat, 4" dia, 8 Edges (241.008.04)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- ARTU 3/16" Cobalt Jobber Length Drill Bit (01322)
- ARTU 1/8" Cobalt Jobber Length Drill Bit (01314)
- ARTU 5/32" Cobalt Jobber Length Drill Bit (01318)
- ARTU 11/64" Cobalt Jobber Length Drill Bit (01320)
- ARTU HSS Drill Bit, 7/64", PK5 (01913)
- ARTU Drill Bit, Steel, High Speed, 9/64" (01916)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 5/32 (C69345)
- Artu Drill Bits