Shop All Jobber Length Drill Bits
Artu
7/64" Cobalt 135 Deg. Jobber Length Drill Bit 5pk.
Mfr # 01313
Zoro # G7046317
product price: $11.49
/pk 5, $2.30/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #11
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01313
- Zoro # G7046317
- UPC # 722793013134
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #11 |
Shank Dia. | 7/64" |
Details
Drill Bit Grouping | Drill Bit |
Item | Drill Bit,Cobalt,7/64",PK5 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Material | Cobalt |
Cutting Direction | Right Hand |
Number of Pieces | 5 |
Coolant Through | No |
Point Type | Split point |
Measurement System | Wire |
Description
Drill Bit,Cobalt,7/64 In.,PK5, Drill Bit Size #11, Wire, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1 in. SDS-Plus Rotary Hammer Kit with HAMMERVAC Dedicated Dust Extractor (2912-22DE)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (2336BK-200)
- RAPTOR Right Soft Jaw Insert, 6061 Aluminum (RWP-1027)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDH06 -5'4-1/2)
- ARTU HSS Drill Bit, 13/64", PK5 (01925)
- ARTU Drill Bit, Cobalt, 5/64", PK5 (01309)
- ARTU 5/32" Cobalt Jobber Length Drill Bit (01318)
- ARTU HSS Drill Bit, 1/8, PK5 (01915)
- ARTU 1/8" Cobalt Jobber Length Drill Bit (01314)
- ARTU 5/16" Cobalt 135 Deg. Jobber Length Drill Bit 5pk. (01339)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #42 (44312)
- Artu Drill Bits