Shop All Jobber Length Drill Bits
Artu
7/16" Cobalt Jobber Length Drill Bit
Mfr # 01354
Zoro # G5106026
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Material Cobalt
- Decimal Equivalent 0.4375
- Material Cobalt
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Artu
- MFR # 01354
- Zoro # G5106026
- UPC # 722793013547
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 2.00 mm |
Shank Dia. | 7/16 in |
Overall Length | 5 9/16 in |
Flute Length | 4 1/8 in |
Maximum Drilling Depth | 4 1/8 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit |
Drill Bit Material | Cobalt |
Decimal Equivalent | 0.4375 |
Material | Cobalt |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Grade | M35 Cobalt |
Application | For Stainless and Hard Steel, Plastic and Wood, Withstands High Drilling Heat |
Point Type | Split point |
Coolant Through | No |
Measurement System | Metric |
Point type | Split point |
Description
Jobber Drill Bit, Drill Bit Size 2.00 mm, Decimal Equivalent 0.4375, Metric, Non-Coolant Through
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Socket Adapter, 1/4 Hex to 3/8 Sq., 2 In (73480)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA49)
- PROSKIT Bent, Nosed Pliers Stainless Steel (PM-396I)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62045)
- ARTU Drill Bit, Steel, High Speed, 1/8" (01914)
- ARTU Drill Bit, Cobalt, 7/32", PK5 (01327)
- ARTU HSS Drill Bit, 1/16", PK5 (01907)
- ARTU 3/16" Cobalt Jobber Length Drill Bit (01322)
- ARTU Drill Bit, Steel, High Speed, 1/2" (01962)
- ARTU Drill Bit, Cobalt, 1/16", PK5 (01307)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 5/16 (C18646)
- Artu Drill Bits